Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC
Mfr # QOB230H
Zoro # G0839469
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOB
- Amps 30A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QOB230H
- Zoro # G0839469
- UPC # 785901341802
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 100A/QO |
Width | 38 mm |
Depth | 74 mm |
Height | 76 mm |
Min. Wire Size | 14 AWG (Cu/Al) |
Max. Wire Size | 8 AWG (Cu/Al) |
Details
Item | Miniature Circuit Breaker |
Series | QOB |
Amps | 30A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Phase | 1 |
Circuit Breaker Actuator | Paddle |
Circuit Breaker Mounting Style | Bolt On |
Max. AIR Rating | 10kA at 120/240V AC |
Terminal Connection | Pressure Plate |
DC Voltage Rating | Not Rated |
Standards | UL Listed, CSA |
Application | HACR rated Applications |
Interrupt Rating | 10 kA at 120/240V AC |
Features | Mercury Free |
Product Type | Miniature Circuit Breaker 240V 30A |
Description
Miniature Circuit Breaker 240V 30A, Series QOB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2202)
- EATON B-LINE J-Hook, Wall Mount, 4In Max Cap (BCH64)
- PANDUIT Female Disconnect, 12-10AWG, PK50 (DR10-250-L)
- DAYTON Relay, Alternating (6C052)
- SQUARE D Miniature Circuit Breaker, HOM Series 35A, 2 Pole, 120/240V AC (HOM235CP)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120/240V AC (QOB220VH)
- SQUARE D Miniature Circuit Breaker, EGB Series 40A, 3 Pole, 277/480V AC (EGB34040)
- SQUARE D Molded Case Circuit Breaker, HDL Series 100A, 3 Pole, 600V AC (HDL36100)
- SQUARE D Miniature Circuit Breaker, HOM Series 125A, 2 Pole, 120/240V AC (HOM2125CP)
- SQUARE D Molded Case Circuit Breaker, QBM Series 200A, 2 Pole, 240V AC (QBM22200TN)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 1 Pole, 240/415V AC, B Curve (M9F21106)
- Square D Circuit Breakers