Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120/240V AC
Mfr # QOB220H
Zoro # G0839435
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOB
- Amps 20A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # QOB220H
- Zoro # G0839435
- UPC # 785901368274
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 100A/QO |
Width | 38 mm |
Depth | 74 mm |
Height | 2.99 in |
Max. Wire Size | 8 AWG (Cu/Al) |
Min. Wire Size | 14 AWG (Cu/Al) |
Details
Item | Miniature Circuit Breaker |
Series | QOB |
Amps | 20A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Phase | 1 |
Circuit Breaker Actuator | Paddle |
Circuit Breaker Mounting Style | Bolt On |
Max. AIR Rating | 10kA at 120/240V AC |
Terminal Connection | Pressure Plate |
DC Voltage Rating | Not Rated |
Application | HACR rated Applications |
Standards | UL Listed, CSA |
Features | Mercury Free |
Interrupt Rating | 10 kA at 120/240V AC |
Product Type | Miniature Circuit Breaker 240V 20A |
Description
Miniature Circuit Breaker 240V 20A, Series QOB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, PDD Series 200A, 2 Pole, 240V AC, A Curve (PDD22G0200TFFL)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 2 ft. (9812)
- POWER FIRST 7.9" L Miniature Cable Tie NAT PK 100 (36J133)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K71)
- SQUARE D Molded Case Circuit Breaker, JJL Series 250A, 3 Pole, 600V AC (JJL36250M75)
- SQUARE D Miniature Circuit Breaker, QO Series 20/20A, 2x1 Pole, 120/240V AC (QOT2020)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC (HOM120AFI)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 3 Pole, 208/120V AC, A Curve (QOB320GFI)
- SQUARE D Molded Case Circuit Breaker, BDA Series 50A, 3 Pole, 347/600V AC, B Curve (BDA36050)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 2 Pole, 120/240V AC (QO270CP)
- SQUARE D Molded Case Circuit Breaker, LAL Series 300A, 3 Pole, 600V AC (LAL36300)
- Square D Circuit Breakers