Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QOB Series 15A, 2 Pole, 120V AC
Mfr # QOB215SWN
Zoro # G6964151
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOB
- Amps 15A
- Number of Poles 2
- AC Voltage Rating 120V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # QOB215SWN
- Zoro # G6964151
- UPC # 785901341765
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 100A/QO |
Width | 1.5 in |
Depth | 2.91 in |
Height | 2.99 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 8 AWG |
Length (Straight Wireway) | 3.0 in |
Length | 3 in |
Description
Miniature Circuit Breaker, Amps 15 A, AC Voltage Rating 120V AC, Circuit Breaker Type Switched Neutral, Number of Poles 2, DC Voltage Rating 48V DC, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series QO, Phase Single, Series QOB, Max. AIR Rating 10kA at 120V AC, For Use With Square D NQOD Panelboards, Terminal Connection Pressure Plate, Frame Size 100A/QO, Length 3 in, Width 1.5 in, Depth 2.91 in, Min. Operating Temp. 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 100A Amp Range, 250V AC/DC Volt Rating (21036)
- INTERMATIC Electromechanical Timer, 7-Day, SPDT, 21A (FM1QWUZH-BW-24U)
- NVENT HOFFMAN Powerglide Defeater Handle Kit, Black, S (AL55CWD)
- MERSEN Forklift Limiter Fuse, CNN Series, 250A, Very Fast Acting, 130VAC, Bolt-On (CNN250)
- SQUARE D Miniature Circuit Breaker, HOMT Series 15/30A, 2 Pole, 120/240V AC (HOMT1515230)
- SQUARE D Circuit Breaker, HOM Series 60A, 2 Pole, 120/240V AC (SQ386554)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 2 Pole, 120/240V AC (QO225CP)
- SQUARE D Miniature Circuit Breaker, HOM Series 80A, 2 Pole, 120/240V AC (HOM280)
- SQUARE D Miniature Circuit Breaker, EGB Series 60A, 3 Pole, 347/600V AC (EGB36060)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 3 Pole, 120/240V AC (QO370)
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 3 Pole, 240V AC (B320)
- Square D Circuit Breakers