Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QOB Series 100A, 3 Pole, 120/240V AC
Mfr # QOB3100VH1021
Zoro # G0839371
product price: $755.99
/ea
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOB
- Amps 100A
- Number of Poles 3
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QOB3100VH1021
- Zoro # G0839371
- UPC # 785901088752
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 100A/QO |
Width | 76 mm |
Depth | 74 mm |
Height | 89 mm |
Max. Wire Size | 2/0 AWG (Cu/Al) |
Min. Wire Size | 4 AWG (Cu/Al) |
Details
Item | Miniature Circuit Breaker |
Series | QOB |
Amps | 100A |
Number of Poles | 3 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Phase | 3 |
Circuit Breaker Actuator | Paddle |
Circuit Breaker Mounting Style | Bolt On |
Max. AIR Rating | 22kA at 120/240V AC |
Trip Type | Shunt Trip |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
Application | HACR rated Applications |
Interrupt Rating | 22 kA at 120/240V AC |
Standards | UL Listed, CSA |
Features | Mercury Free |
Product Type | Miniature Circuit Breaker 240V 100A |
Description
Miniature Circuit Breaker 240V 100A, Series QOB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 30A, 600VAC (HBL430PS1W)
- HUBBELL Electrical Box Cover, 1 Gang, Polycarbonate, In-Use (MM420C)
- MULBERRY Number of Gangs: 6 Steel, Painted/Smooth Semi-Gloss Finish, White (86106)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (KK3A36U4N)
- SQUARE D Molded Case Circuit Breaker, BJL Series 80A, 3 Pole, 347/600V AC, B Curve (BJL36080)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 2 Pole, 120/240V AC (HOM215CP)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 2 Pole, 120/240V AC (QOB215)
- SQUARE D Combination Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (SQ387567)
- SQUARE D Circuit Breaker, HOM Series 20A, 2 Pole, 120/240V AC (HOM220C)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120/240V AC (QOB120VH1021)
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 63A, 1 Pole, Not Rated, C Curve (M9U21163)
- Square D Circuit Breakers