Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QOB Series 100A, 2 Pole, 120/240V AC
Mfr # QOB2100H
Zoro # G2677166
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOB
- Amps 100A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QOB2100H
- Zoro # G2677166
- UPC # 785901326496
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 100A/QO |
Width | 1.5 in |
Depth | 2.91 in |
Height | 3.5 in |
Max. Wire Size | 2 AWG |
Min. Wire Size | 4 AWG |
Length (Straight Wireway) | 3.5 in |
Wire Size | AWG 4 to AWG 2/0 copper or aluminium |
Length | 3.5 in |
Description
Miniature Circuit Breaker, Amps 100 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type High Interrupting Capacity, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series QO, Phase Single, Series QOB, Max. AIR Rating 10kA at 120/240V AC, For Use With Square D NQOD Panelboards, Terminal Connection Lug, Frame Size 100A/QO, Length 3.5 in, Width 1.5 in, Depth 2.91 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class CC Fuse, CC Class, ATQR Series, Time-Delay, 5A, 600V AC, Non-Indicating (ATQR5)
- ABB OUTLET BOX COVR1G OUTLT (58 C 7)
- ALLEN TEL RS232 Adapter Kit, 8-Conductor Jack to Male (ATRA8M)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C855)
- SQUARE D Molded Case Circuit Breaker, HDL Series 35A, 2 Pole, 600V AC (HDL26035)
- SQUARE D Molded Case Circuit Breaker, HDL Series 150A, 3 Pole, 600V AC (HDL36150)
- SQUARE D Circuit Breaker, 9080GCB Series 1A, 1 Pole, 250V AC (9080GCB10)
- SQUARE D Miniature Circuit Breaker, EJB Series 20A, 3 Pole, 277/480V AC (EJB34020)
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 1 Pole, 120/240V AC (QOU120HM)
- SQUARE D Molded Case Circuit Breaker, QDA Series 200A, 3 Pole, 240V AC (QDA32200)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 20A, 1 Pole, 120/240V AC (UBIF020N)
- Square D Circuit Breakers