Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 60A, 2 Pole, 240V AC
Mfr # QO200
Zoro # G0567056
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 60A
- Number of Poles 2
- AC Voltage Rating 240V AC
- Circuit Breaker Type Miniature Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO200
- Zoro # G0567056
- UPC # 785901371700
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 38 mm |
Depth | 74 mm |
Height | 79 mm |
Max. Wire Size | 2 AWG (Cu/Al) |
Min. Wire Size | 8 AWG (Cu/Al) |
Details
Item | Miniature Circuit Breaker |
Series | QO |
Amps | 60A |
Number of Poles | 2 |
AC Voltage Rating | 240V AC |
Circuit Breaker Type | Miniature Circuit Breaker |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 240V AC |
Trip Type | Common |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
Standards | UL Listed, CSA |
Features | Mercury Free |
Interrupt Rating | 10 kA at 240V AC |
Product Type | Nonautomatic Miniature Switch 240V 60A |
Description
Nonautomatic Miniature Switch 240V 60A, Series QO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, EG Series 25A, 3 Pole, 347/600V AC (EGE3025FFG)
- FEIT ELECTRIC DIM SWTCH SMRT WH 150W (DIM/WIFI)
- SQUARE D Load Center, QO, 24 Spaces, 125A, PoN Convertible Main Lug, 1 Phase (QO124L125PGRB)
- SCHNEIDER ELECTRIC Disconnect Switch, 25 A, 40 A, 690V AC, 3 pole (VLS3P040R1)
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 3 Pole, 120/240V AC (QOB350VH)
- SQUARE D Miniature Circuit Breaker, EJB Series 20A, 3 Pole, 277/480V AC (EJB34020)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QOM2100VH)
- SQUARE D Molded Case Circuit Breaker, HDL Series 25A, 3 Pole, 600V AC (HDL36025)
- SQUARE D Molded Case Circuit Breaker, HDA Series 50A, 2 Pole, 600V AC (HDA260502)
- SQUARE D Miniature Circuit Breaker, HOM Series 60A, 2 Pole, 120/240V AC (HOM260C)
- SQUARE D Molded Case Circuit Breaker, LA Series 200A, 3 Pole, 600V AC (LA36200)
- Square D Circuit Breakers