Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC
Mfr # QO260CP
Zoro # G507904624
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 60A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO260CP
- Zoro # G507904624
- UPC # 47569838064
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.5 in |
Depth | 2.91 in |
Height | 3.11 in |
Details
Item | Miniature Circuit Breaker |
Series | QO |
Amps | 60A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120/240V AC |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
Description
Square D QO, 60A Double Pole Circuit Breaker, 240V, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter, Modified Sine Wave, 5,000 W Peak, 2,500 W Continuous, 2 Outlets (PWRB2500)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (9001KS11B)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC154)
- ELESA Mechanical position Indicators, DD52R-AN-00.001-D-C1 (DD52R)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC, A Curve (HOM250GFI)
- SQUARE D Molded Case Circuit Breaker, BGA Series 60A, 2 Pole, 347/600V AC, B Curve (BGA260602)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 1 Pole, 120/240V AC (QO160)
- SQUARE D Miniature Circuit Breaker, QOU Series 25A, 1 Pole, 120/240V AC (QOU125VH)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120)
- SQUARE D Miniature Circuit Breaker, QOU Series 70A, 1 Pole, 120/240V AC (QOU170)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 30A, 1 Pole, 120/240V AC (CHF130)
- Square D Circuit Breakers