Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC
Mfr # QO260C
Zoro # G107904673
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series QO
- Amps 60A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # QO260C
- Zoro # G107904673
- UPC # 47569522215
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.5 in |
Depth | 2.91 in |
Height | 3.11 in |
Details
Item | Miniature Circuit Breaker |
Series | QO |
Amps | 60A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120/240V AC |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
Description
Square D QO, 60A Double Pole Circuit Breaker, 240V, Clam Shell
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Single Phase Transformer, 250 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253007S)
- GE Thermal Unit, 1.10 to 1.26A (CR123C131A)
- ZORO SELECT Channel Rigid Pipe Strap, 3/4 In, PK10 (V110 3/4SS)
- SQUARE D Pendant Push Button Station, 2NO, Black (9001BW92B)
- SQUARE D Miniature Circuit Breaker, QOB Series 70A, 3 Pole, 120/240V AC (QOB370VH)
- SQUARE D Miniature Circuit Breaker, HOM Series 150A, 4 Pole, 120/240V AC (HOM2150BB)
- SQUARE D Miniature Circuit Breaker, QOU Series 40A, 2 Pole, 120/240V AC (QOU240)
- SQUARE D Circuit Breaker, Homeline Series 20/30A, 2x1, 1x2 Pole (216623)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 3 Pole, 120/240V AC (QO360)
- SQUARE D Molded Case Circuit Breaker, HDA Series 100A, 2 Pole, 600V AC (HDA261001)
- DAYTON Circuit Breaker, NDB2Z-63 B40/1 Series 40A, 1 Pole, Not Rated, B Curve (5ZVH5)
- Square D Circuit Breakers