Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC
Mfr # QOM50VH
Zoro # G0566925
product price: $88.49
/ea
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 50A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QOM50VH
- Zoro # G0566925
- UPC # 785901879596
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | QOM1 |
Width | 88 mm |
Depth | 127 mm |
Height | 129 mm |
Max. Wire Size | 2/0 AWG (Cu/Al) |
Min. Wire Size | 4 AWG (Cu/Al) |
Wire Size | AWG 4 to AWG 2/0 aluminium/copper |
Description
Miniature Circuit Breaker 240V 50A, Series QOM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Hubbell BR851241A Network Connector Adapter - 2 x RJ-45 Network Female - 1 x RJ-45 Network Male (BR851241A)
- MERSEN IEC NH Fuse Link, R2 Series, 125A, gG, 500V AC, Square (R201863)
- TELEMECANIQUE SENSORS Proximity Sensor Sz C Dc Pnp Xs8 (XS8C1A1PAL2)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensor, Indctiv, NO/NC (XS7C4A1MPN12)
- SQUARE D Miniature Circuit Breaker, QOU Series 50A, 2 Pole, 120/240V AC (QOU250)
- SQUARE D Molded Case Circuit Breaker, BDA Series 40A, 3 Pole, 347/600V AC, B Curve (BDA36040)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220HID)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC (QO215VH)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 1 Pole, 120/240V AC (QO125)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 1 Pole, 120/240V AC (QO160)
- DAYTON Circuit Breaker, NDB2-63 D32/3 Series 32A, 3 Pole, 480V AC, D Curve (5ZVG2)
- Square D Circuit Breakers