Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC
Mfr # QO250C
Zoro # G2704378
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 50A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO250C
- Zoro # G2704378
- UPC # 47569522208
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 1.5 in |
Depth | 2.91 in |
Height | 3.11 in |
Min. Wire Size | 8 AWG (Cu/Al) |
Max. Wire Size | 2 AWG (Cu/Al) |
Details
Item | Miniature Circuit Breaker |
Series | QO |
Amps | 50A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120/240V AC |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
Features | Mercury Free |
Standards | UL Listed, CSA |
Application | HACR rated Applications |
Interrupt Rating | 10 kA at 120/240V AC |
Description
All QO circuit breakers are equipped with the exclusive visi-trip indicator. When a QO visi-trip circuit breaker trips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB D2421C Spdt Enclosed Pilot (RIBD2421C)
- ZORO SELECT Pilot Light Wall Switch, Red, 1-Pole Type (4901PLR120)
- PASS & SEYMOUR 15A 2Pole HD Plug (PS5266XCCV4)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AT84)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (QO120VHPCAFI)
- SQUARE D Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (6474381)
- SQUARE D Miniature Circuit Breaker, QO Series 35A, 3 Pole, 120/240V AC (QO335)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220CP)
- SQUARE D Circuit Breaker, HOM Series 40A, 2 Pole, 120/240V AC (HOM240CP)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 2 Pole, 240V AC (QOU215H5283)
- EATON Circuit Breaker, PDG Series 60A, 2 Pole, 600V AC, A Curve (PDG22F0060TFFL)
- Square D Circuit Breakers