Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC, A Curve
Mfr # QO250GFIC
Zoro # G0842110
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 50A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Ground Fault Circuit Interrupter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO250GFIC
- Zoro # G0842110
- UPC # 785901303121
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 38 mm |
Depth | 74 mm |
Height | 105 mm |
Max. Wire Size | 4 AWG (Al), 6 AWG (Cu) |
Min. Wire Size | 12 AWG (Al), 14 AWG (Cu) |
Details
Item | Miniature Circuit Breaker |
Series | QO |
Amps | 50A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Ground Fault Circuit Interrupter |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120/240V AC |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
Curve Type | A |
Interrupt Rating | 10 kA at 120/240V AC |
Standards | UL Listed, CSA |
Features | Mercury Free |
Product Type | Miniature Circuit Breaker 120/240V 50A |
Description
Miniature Circuit Breaker 120/240V 50A, Series QO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D SCREW TERMINAL (NSYTRV44PE)
- PANELTRONICS Breaker 50 Amps W/ Reverse Polarity Trip Coil (206-353)
- HUBBELL 20A Twist-Lock Connector 2P 3W 125VAC L5-20R BK/WT (HBL2313)
- EZTUBE 2-Way Black L Connector Hammer Fit 200-300 BK-HF (200-300 BK-HF)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 2 Pole, 120/240V AC (QO2701021)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (QO2501021)
- SQUARE D Miniature Circuit Breaker, HOM Series 150A, 2 Pole, 120/240V AC (HOM2150)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 2 Pole, 120/240V AC (QO270CP)
- SQUARE D Miniature Circuit Breaker, QO Series 45A, 2 Pole, 120/240V AC (QO245)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 2 Pole, 120/240V AC (HOM230CP)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 3 Pole, 240/415/440V AC, C Curve (M9F22340)
- Square D Circuit Breakers