Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 40A, 3 Pole, 208/120V AC, A Curve
Mfr # QO340GFI
Zoro # G3544055
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Number of Poles 3
- AC Voltage Rating 208/120V AC
- Circuit Breaker Type Ground Fault Circuit Interrupter
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO340GFI
- Zoro # G3544055
- UPC # 785901979043
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 100A/QO |
Width | 2.24 in |
Depth | 2.91 in |
Height | 4.13 in |
Min. Wire Size | 12 AWG (Al), 14 AWG (Cu) |
Max. Wire Size | 4 AWG (Al), 6 AWG (Cu) |
Length (Straight Wireway) | 4.12 in |
Length | 4.12 in |
Description
Miniature Circuit Breaker, Amps 40 A, AC Voltage Rating 120V AC, Circuit Breaker Type Ground Fault Circuit Interrupter (Class A - 5mA), Number of Poles 3, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series NQ, QO, Phase Three, Series QO, Max. AIR Rating 10kA at 120V AC, For Use With QO Load Centers and NQ Panelboards, Terminal Connection Lug, Frame Size 100A/QO, Length 4.12 in, Width 2.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White (IG15DRW)
- TRIPP LITE UPS System, 2.2 kVA, 7 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU2200RTXLCD2U)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, Round Receptacle (14321)
- ILSCO Nimbus Insulated Multi-Tap Connector (PBTS-3-250-EC)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 3 Pole, 208/120V AC, A Curve (QO350GFI)
- SQUARE D Circuit Breaker, Homeline Series 50A, 2 Pole, 120/240V AC (3118387)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC (HOM120CP)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120V AC (QOB115DF)
- SQUARE D Miniature Circuit Breaker, QOU Series 80A, 1 Pole, 120/240V AC (QOU180)
- SQUARE D Molded Case Circuit Breaker, HDL Series 15A, 3 Pole, 600V AC (HDL36015)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 100A, 2 Pole, 120/240V AC (UBIP2100)
- Square D Circuit Breakers