Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 40A, 3 Pole, 120/240V AC
Mfr # QO3401021
Zoro # G2895225
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 40A
- Number of Poles 3
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO3401021
- Zoro # G2895225
- UPC # 785901494126
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 100A/QO |
Width | 3 in |
Depth | 2.91 in |
Height | 2.99 in |
Max. Wire Size | 2 AWG |
Min. Wire Size | 8 AWG |
Length (Straight Wireway) | 3.0 in |
Length | 3 in |
Description
Miniature Circuit Breaker, Amps 40 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Shunt Trip, Number of Poles 3, DC Voltage Rating 48V DC, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series QO, Phase Three, Series QO, Max. AIR Rating 10kA at 120/240V AC, For Use With QO Load Centers and NQ Panelboards, Terminal Connection Lug, Frame Size 100A/QO, Length 3 in, Width 3 in, Depth 2.91 in, Min. Wire Size 8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #5 Ceramic Twist-on Wire Connector, s 8PK (76182)
- OMRON Fbr Optic Cbl, Diffuse, 0.005mm dia., 170mm (E32-D11R)
- HUBBELL WIRING DEVICE-KELLEMS 20 and 30A Wall Box Adapter, Non Metallic, Gray (HBL2030AP)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-500 PG 120.00)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120CAFIC)
- SQUARE D Miniature Circuit Breaker, QOU Series 35A, 3 Pole, 120/240V AC (QOU335)
- SQUARE D Miniature Circuit Breaker, QOB Series 10A, 3 Pole, 120/240V AC (QOB310)
- SQUARE D Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC (HOM250C)
- SQUARE D Molded Case Circuit Breaker, LHL Series 400A, 3 Pole, 600V AC (LHL36000MV)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120/240V AC (HOM115)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Series 50A, 2 Pole, 120/240V AC (247627)
- Square D Circuit Breakers