Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC
Mfr # QO240CP
Zoro # G007904810
product price: $48.89
/ea
Sold in multiples of 5 for $244.45
$244.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 40A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO240CP
- Zoro # G007904810
- UPC # 47569838040
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.5 in |
Depth | 2.91 in |
Height | 3.11 in |
Details
Item | Miniature Circuit Breaker |
Series | QO |
Amps | 40A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120/240V AC |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
Description
Square D QO, 40A Double Pole Circuit Breaker, 240V, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 4A, 250V AC, 40A at 250V AC, 5 PK (GDC-4A)
- ILC Replacement For SATCO 86219 (86-219)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 175A, 600V AC, Non-Indicating (FRS-R-175)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 100ft- Black (WL-SW-HD-100-100-BK)
- SQUARE D Molded Case Circuit Breaker, JGL Series 250A, 3 Pole, 600V AC (JGL36250)
- SQUARE D Miniature Circuit Breaker, HOM Series 40A, 2 Pole, 120/240V AC (HOM240)
- SQUARE D Molded Case Circuit Breaker, JDA Series 200A, 3 Pole, 600V AC (JDA36200)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC, A Curve (HOM120GFICP)
- SQUARE D Miniature Circuit Breaker, QO Series 15/15A, 2x1 Pole, 120/240V AC (QO1515)
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 3 Pole, 120/240V AC (QOB3100)
- EATON Circuit Breaker, FAZ Series 50A, 3 Pole, 277/480V AC, C Curve (FAZ-C50/3)
- Square D Circuit Breakers