Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 30A, 3 Pole, 240V AC
Mfr # QO3305237
Zoro # G0840990
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series QO
- Amps 30A
- Number of Poles 3
- AC Voltage Rating 240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO3305237
- Zoro # G0840990
- UPC # 785901636793
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 57 mm |
Depth | 74 mm |
Height | 76 mm |
Max. Wire Size | 8 AWG (Cu) |
Min. Wire Size | 14 AWG (Cu) |
Details
Item | Miniature Circuit Breaker |
Series | QO |
Amps | 30A |
Number of Poles | 3 |
AC Voltage Rating | 240V AC |
Circuit Breaker Type | Standard |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120/240V AC |
Terminal Connection | Ring Tongue |
DC Voltage Rating | Not Rated |
Standards | UL Listed, CSA |
Features | Mercury Free |
Application | HACR rated Applications |
Interrupt Rating | 10 kA at 120/240V AC |
Product Type | Miniature Circuit Breaker 240V 30A |
Description
Miniature Circuit Breaker 240V 30A, Series QO
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Zip Ties - 8in Long - 100 Pc Pk - Fluorescent Blue - Nylon - 50 Lbs Tensile Strength (CT508FL-BL-100)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1/2" x 100FT- Black (WL-ED-PE-050-100-BK)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVCL-153P-WH)
- DAYTON Control Transformer, 75 VA, 55 °C, 12/24V AC, 120V AC (31EH94)
- SQUARE D Miniature Circuit Breaker, EDB Series 100A, 3 Pole, 277/480V AC (EDB34100)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 3 Pole, 120/240V AC (QO31005273)
- SQUARE D Combination Circuit Breaker, HOM Series 25A, 2 Pole, 120/240V AC (SQ569536)
- SQUARE D Molded Case Circuit Breaker, HJL Series 25A, 3 Pole, 600V AC (HJL36025)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 3 Pole, 120/240V AC (QOB340VH)
- SQUARE D Miniature Circuit Breaker, QO Series 20/20A, 2x1 Pole, 120/240V AC (QO2020CP)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (BR240)
- Square D Circuit Breakers