Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 30A, 3 Pole, 208/120V AC, A Curve
Mfr # QO330GFI
Zoro # G3525602
original price:
$635.94
27% off
new price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 30A
- Number of Poles 3
- AC Voltage Rating 208/120V AC
- Circuit Breaker Type Ground Fault Circuit Interrupter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO330GFI
- Zoro # G3525602
- UPC # 785901218975
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 100A/QO |
Width | 2.24 in |
Depth | 2.91 in |
Height | 4.13 in |
Min. Wire Size | 12 AWG (Al), 14 AWG (Cu) |
Max. Wire Size | 8 AWG |
Length (Straight Wireway) | 4.12 in |
Length | 4.12 in |
Description
Miniature Circuit Breaker, Amps 30 A, AC Voltage Rating 120V AC, Circuit Breaker Type Ground Fault Circuit Interrupter (Class A - 5mA), Number of Poles 3, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series NQ, QO, Phase Three, Series QO, Max. AIR Rating 10kA at 120V AC, For Use With QO Load Centers and NQ Panelboards, Terminal Connection Pressure Plate, Frame Size 100A/QO, Length 4.12 in, Width 2.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REOTEMP 5-1/2IN 1/2-3/4IN RTD (BQ1TAPX125116XX)
- PANDUIT Copper Compression CTAP's, Heavy Duty, # (CTAP4-4-L)
- QUICKCABLE Red Welding Cable, 4 ga., 50 ft. (202203-050)
- TECHFLEX EMI 2:1, Shield Shrink 3/8", Black (H2C0.38BK)
- SQUARE D Miniature Circuit Breaker, QO Series 90A, 2 Pole, 120/240V AC (QO290)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC (HOM120CP)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 1 Pole, 120/240V AC (QO125)
- SQUARE D Molded Case Circuit Breaker, HGL Series 100A, 3 Pole, 600V AC (HGL36100U44X)
- SQUARE D Molded Case Circuit Breaker, HGA Series 25A, 3 Pole, 600V AC (HGA36025)
- SQUARE D Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (6518955)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC (HOM120AFI)
- Square D Circuit Breakers