Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC
Mfr # QO230PL
Zoro # G6201124
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 30A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO230PL
- Zoro # G6201124
- UPC # 785901095750
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 100A/QO |
Width | 1.5 in |
Depth | 2.91 in |
Height | 4.57 in |
Max. Wire Size | 2 AWG |
Min. Wire Size | 12 AWG (Al), 14 AWG (Cu) |
Length (Straight Wireway) | 4.55 in |
Length | 4.55 in |
Description
Miniature Circuit Breaker, Amps 30 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type PowerLink, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series QO, Phase Single, Series QO, Max. AIR Rating 10kA at 120/240V AC, For Use With QO Load Centers and NQ Panelboards, Terminal Connection Lug, Frame Size 100A/QO, Length 4.55 in, Width 1.5 in, Depth 2.91 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 300 A, Time Delay, Not Rated, Bolt-On (ACK-300)
- REIKU Corrugated Tubing, Nylon 6, 1/4 in., 25 ft (PAREB-07G-25)
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2RB14X)
- EATON Def Purpose Starter, Thermal, 208-240VAC (A27CGC25B032)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 2 Pole, 120/240V AC (QO225CP)
- SQUARE D Molded Case Circuit Breaker, QBP Series 175A, 3 Pole, 240V AC (QBP32175TM)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 1 Pole, 120/240V AC (QO130)
- SQUARE D Molded Case Circuit Breaker, HDL Series 90A, 3 Pole, 600V AC (HDL36090)
- SQUARE D Miniature Circuit Breaker, QOU Series 125A, 2 Pole, 120/240V AC (QOU2125)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 3 Pole, 120/240V AC (QO31005273)
- SIEMENS Miniature Circuit Breaker, BQD Series 25A, 2 Pole, 480V AC (BQD225)
- Square D Circuit Breakers