Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 30A, 1 Pole, 120/240V AC
Mfr # QO1305237
Zoro # G0840939
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 30A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO1305237
- Zoro # G0840939
- UPC # 785901933069
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 19 mm |
Depth | 74 mm |
Height | 76 mm |
Max. Wire Size | 8 AWG (Cu/Al) |
Min. Wire Size | 14 AWG (Cu/Al) |
Details
Item | Miniature Circuit Breaker |
Series | QO |
Amps | 30A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120/240V AC |
Terminal Connection | Ring Tongue |
DC Voltage Rating | Not Rated |
Features | Mercury Free |
Application | HACR rated Applications |
Standards | UL Listed, CSA |
Interrupt Rating | 10 kA at 120/240V AC |
Product Type | Miniature Circuit Breaker 120/240V 30A |
Description
QO and QOB one, two and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. This 1 pole QO circuit breaker is rated at 30A at 120/240VAC. This unit provides 10kA breaking capacity and plug in mounting. This product includes ring terminals. This product includes ring terminals. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 7" Locking Ties Neon Blue(3Pk) (M14970-125-7)
- GE Lug Kit, 200A, 120/240V AC (TLK250)
- SIEMENS Miniature Circuit Breaker, Q Series 20A, 3 Pole, 240V AC (Q320)
- ANCOR 16-14 Nylon Multi-Stack Disconnects - 25-Pack (210612)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC, A Curve (HOM250GFI)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC, B Curve (HOM120EPD)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO115CAFI)
- SQUARE D Molded Case Circuit Breaker, JJA Series 225A, 3 Pole, 600V AC (JJA36225)
- SQUARE D Miniature Circuit Breaker, EDB Series 30A, 1 Pole, 277V AC (EDB14030)
- SQUARE D Miniature Circuit Breaker, QO Series 30/30A, 2x1 Pole, 120/240V AC (QO3030)
- SQUARE D Molded Case Circuit Breaker, JJL Series 250A, 3 Pole, 600V AC (JJL36250M75)
- Square D Circuit Breakers