Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 25A, 1 Pole, 120V AC, A Curve
Mfr # QO125GFI
Zoro # G6793823
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 25A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # QO125GFI
- Zoro # G6793823
- UPC # 785901255086
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 100A/QO |
Width | 0.75 in |
Depth | 2.91 in |
Height | 4.13 in |
Min. Wire Size | 12 AWG (Al), 14 AWG (Cu) |
Max. Wire Size | 8 AWG |
Length (Straight Wireway) | 4.12 in |
Length | 4.12 in |
Description
Miniature Circuit Breaker, Amps 25 A, AC Voltage Rating 120V AC, Circuit Breaker Type Ground Fault Circuit Interrupter (Class A - 5mA), Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series NQ, QO, Phase Single, Series QO, Max. AIR Rating 10kA at 120V AC, For Use With QO Load Centers and NQ Panelboards, Terminal Connection Pressure plate, Frame Size 100A/QO, Length 4.12 in, Width 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-ill V-pos Mtn Sel Swtch Lever Style (M22-WKV-K10)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 2 Pole, 240V AC (QOU230H)
- ACCLAIM LIGHTING Photocell, Black For 3" Posts 120V (320BK)
- B&K PRECISION DC Power Supply, 100/240V AC, 60V DC, 1440W, 24A (XLN6024)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 1 Pole, 120/240V AC (QO125)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (QO240VH)
- SQUARE D Molded Case Circuit Breaker, BDL Series 40A, 2 Pole, 347/600V AC, B Curve (BDL26040)
- SQUARE D Miniature Circuit Breaker, EGB Series 15A, 3 Pole, 277/480V AC (EGB34015)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 2 Pole, 120/240V AC (QOU215B)
- SQUARE D Miniature Circuit Breaker, QOU Series 10A, 1 Pole, 120/240V AC (QOU110)
- SQUARE D Molded Case Circuit Breaker, BDA Series 20A, 1 Pole, 277/480V AC, B Curve (BDA140201)
- Square D Circuit Breakers