Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 225A, 2 Pole, 120/240V AC
Mfr # QOM2225VH
Zoro # G0566916
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 225A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QOM2225VH
- Zoro # G0566916
- UPC # 785901004073
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | QOM2 |
Width | 3.6 in |
Depth | 5.08 in |
Height | 5.59 in |
Max. Wire Size | 300 kcmil (Cu/Al) |
Min. Wire Size | 4 AWG (Cu/Al) |
Details
Item | Miniature Circuit Breaker |
Series | QO |
Amps | 225A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Phase | 1 |
Circuit Breaker Mounting Style | Bolt On |
Max. AIR Rating | 22kA at 120/240V AC |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
For Use With | QO Load Center, Homeline Load Center |
Standards | UL Listed, CSA |
Interrupt Rating | 22 kA at 120/240V AC |
Features | Mercury Free |
Product Type | Miniature Circuit Breaker 120/240V 225A |
Description
Miniature Circuit Breaker 120/240V 225A, Series QOM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Receptacles, GFCI, Tamper-Rsnt, Biscuit (SCR-15-GFST-BI)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE24X12X4NK)
- WIREMOLD Outlet Strip, 15A, 4 Outlet, 6 ft., White (ULM4-6)
- HUBBELL WIRING DEVICE-KELLEMS Entrance End, Ivory, Steel, Ends (HBL2010A2IV)
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 2 Pole, 120/240V AC (QOU220)
- SQUARE D Molded Case Circuit Breaker, ECB-G3 Series 30A, 2 Pole, 277/480V AC (ECB24030G3)
- SQUARE D Miniature Circuit Breaker, QOU Series 35A, 2 Pole, 120/240V AC (QOU235)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120/240V AC (QOB220H)
- SQUARE D Molded Case Circuit Breaker, ECB-G3 Series 20A, 1 Pole, 277/480V AC (ECB14020G3)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 3 Pole, 240V AC (QO3305237)
- PANELTRONICS Circuit Breaker, 5A, 1 Pole, Not Rated (206-070S)
- Square D Circuit Breakers