Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC
Mfr # QO120PCAFIC
Zoro # G507904891
product price: $122.99
/ea
Sold in multiples of 3 for $368.97
Free Shipping & Returns
$368.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Combination Arc Fault Circuit Interrupter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO120PCAFIC
- Zoro # G507904891
- UPC # 785901978435
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.75 in |
Depth | 2.91 in |
Height | 4.76 in |
Details
Item | Miniature Circuit Breaker |
Series | QO |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Type | Combination Arc Fault Circuit Interrupter |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120V AC |
Terminal Connection | Pressure Plate |
DC Voltage Rating | Not Rated |
Description
Square D QO, 20A Single Pole Circuit Breaker, 1 Space Per Pole, PlugOnNeutral Combination Arc Fault Circuit Interrupters CAFI, 120V, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYCHEM Shrink Tubing, 1.0in ID, Black, 1in, PK50 (WCSM-24/6-300-S-(B50))
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (750XBXRC-24D)
- RACO Conduit Outlet Body, C Style, 3/4" Hub Sz (RC075)
- TRIPLETT Network and Cable Tester with Probe, LCD (CTX1200)
- SQUARE D Molded Case Circuit Breaker, QDP Series 200A, 3 Pole, 240V AC (QDP32200TM)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 3 Pole, 120/240V AC (QO340VH)
- SQUARE D Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC (SQ386553)
- SQUARE D Molded Case Circuit Breaker, QBA Series 125A, 3 Pole, 240V AC (QBA32125)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (QO120VHPCAFI)
- SQUARE D Miniature Circuit Breaker, EDB Series 100A, 3 Pole, 277/480V AC (EDB34100SA)
- SIEMENS Circuit Breaker, 5SY4 Series 10A, 1 Pole, 230/400V AC, B Curve (5SY41106)
- Square D Circuit Breakers