Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC, B Curve
Mfr # QO120EPD
Zoro # G4709722
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Ground Fault Circuit Interrupter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO120EPD
- Zoro # G4709722
- UPC # 785901763833
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 100A/QO |
Width | 0.75 in |
Depth | 2.91 in |
Height | 4.13 in |
Min. Wire Size | 12 AWG (Al), 14 AWG (Cu) |
Max. Wire Size | 8 AWG |
Length (Straight Wireway) | 4.12 in |
Length | 4.12 in |
Description
Miniature Circuit Breaker, Amps 20 A, AC Voltage Rating 120V AC, Circuit Breaker Type Ground Fault Equipment Protection (30mA), Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series NQ, QO, Phase Single, Series QO, Max. AIR Rating 10kA at 120V AC, For Use With QO Load Centers and NQ Panelboards, Terminal Connection Pressure plate, Frame Size 100A/QO, Length 4.12 in, Width 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Screw Applied, PK25 (TMEH-S10-Q0)
- VAST Spring Nut Top, 1/4"-20"X1/4"EG, PK100 (V225 1/4-100)
- JONARD TOOLS Visual Fault Locator Kit, FC/LC (VFL-150)
- BRAD HARRISON Cordset, 2 Pin, Plug, Male (102002A01F060)
- SQUARE D Molded Case Circuit Breaker, HJA Series 30A, 2 Pole, 600V AC (HJA260301)
- SQUARE D Molded Case Circuit Breaker, JDA Series 175A, 3 Pole, 600V AC (JDA36175)
- SQUARE D Miniature Circuit Breaker, HOM Series 25A, 2 Pole, 120/240V AC (HOM225)
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 3 Pole, 120/240V AC (QOU3605283)
- SQUARE D Miniature Circuit Breaker, HOMT Series 15/30A, 2 Pole, 120/240V AC (HOMT1515230)
- SQUARE D Molded Case Circuit Breaker, LJL Series 600A, 3 Pole, 600V AC (LJL36600U31X)
- ASI Circuit Breaker, NDB1L-32C Series 25A, 2 Pole, 120V AC, C Curve (NDB1L-32C-25-120V)
- Square D Circuit Breakers