Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC
Mfr # QO120CP
Zoro # G007904902
product price: $19.75
/ea
Sold in multiples of 10 for $197.50
$197.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO120CP
- Zoro # G007904902
- UPC # 47569837999
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 0.75 in |
Depth | 2.91 in |
Height | 2.99 in |
Details
Item | Miniature Circuit Breaker |
Series | QO |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120/240V AC |
Terminal Connection | Pressure Plate |
DC Voltage Rating | Not Rated |
Description
Square D QO, 20A Single Pole Circuit Breaker, 120V, 1 Space Per Pole, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 8 Gauge, Black, 100ft. (230700-100)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (199X-7)
- TRIPP LITE Isolation Transformer, 500 VA, Not Rated, 120V AC, 120V AC (IS500HG)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1541L2)
- SQUARE D Miniature Circuit Breaker, HOMT Series 30A, 1 Pole, 120/240V AC (HOMT3015)
- SQUARE D Molded Case Circuit Breaker, LAL Series 400A, 3 Pole, 600V AC (LAL36400)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120PCAFIC)
- SQUARE D Miniature Circuit Breaker, QO Series 15/15A, 2x1 Pole, 120/240V AC (QO1515CP)
- SQUARE D Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (QO120VHDF)
- SQUARE D Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (1311620)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 15A, 3 Pole, 277/480V AC, D Curve (FAZ-D15/3-NA)
- Square D Circuit Breakers