Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 20/20A, 2x1 Pole, 120/240V AC
Mfr # QOT2020CP
Zoro # G707904462
product price: $40.69
/ea
Sold in multiples of 10 for $406.90
$406.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 20/20A
- Number of Poles 2x1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Tandem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QOT2020CP
- Zoro # G707904462
- UPC # 47569008962
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.75 in |
Depth | 2.91 in |
Height | 3.23 in |
Details
Item | Miniature Circuit Breaker |
Series | QO |
Amps | 20/20A |
Number of Poles | 2x1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Tandem |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120/240V AC |
Terminal Connection | Pressure Plate |
DC Voltage Rating | Not Rated |
Description
Square D QOT, 20A Single Pole Tandem Circuit Breaker, 12 Space Per Pole, 120240V, For Current Model Load Centers With Pan Rail Slots, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Connctr, Flx, Doubl Bite, 3/4", Insul Steel (3303DB)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97383)
- OMRON Relay, 8Pin, DPDT, 10A, 24VDC (LY2F-DC24)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/8 In., Multi-Angle (PS0389NBK)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (QO120DF)
- SQUARE D Molded Case Circuit Breaker, HDL Series 40A, 3 Pole, 600V AC (HDL36040)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 3 Pole, 120/240V AC (QO330)
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 3 Pole, 120/240V AC (QOB3100VH1021)
- SQUARE D Miniature Circuit Breaker, EGB Series 30A, 2 Pole, 277/480V AC (EGB24030)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO1201021)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20/50A, 2x1, 1x2 Pole, 120/240V AC (HOMT2020250CP)
- Square D Circuit Breakers