Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 20/20A, 2x1 Pole, 120/240V AC
Mfr # QO2020CP
Zoro # G507904853
product price: $121.99
/ea
Sold in multiples of 10 for $1,219.90
Free Shipping & Returns
$1,219.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series QO
- Amps 20/20A
- Number of Poles 2x1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Tandem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO2020CP
- Zoro # G507904853
- UPC # 47569008986
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.75 in |
Depth | 2.91 in |
Height | 3.23 in |
Details
Item | Miniature Circuit Breaker |
Series | QO |
Amps | 20/20A |
Number of Poles | 2x1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Tandem |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120/240V AC |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
Description
Square D QO, 20A Single Pole Tandem Circuit Breaker, 12 Space Per Pole, 120240V, For Older Model Load Centers Without Pan Rail Slots, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Tr50Va004 Transformer (TR50VA004)
- SQUARE D Single Phase Transformer, 500 VA, NEMA 3R, 80 °C, 120/240V AC, 240/480V AC (500SV1B)
- RACO Conduit Outlet Body, LR Style, 1" Hub Sz (LR0100)
- LEVITON Relay Board Or Multiple Relay Module Emb Hub (A8810)
- SQUARE D Molded Case Circuit Breaker, BDL Series 35A, 2 Pole, 347/600V AC, B Curve (BDL26035)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC, A Curve (QOB230GFI)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (QO250)
- SQUARE D Miniature Circuit Breaker, QOB Series 70A, 3 Pole, 120/240V AC (QOB370)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 2 Pole, 120/240V AC (QOB2151021)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 3 Pole, 208/120V AC, A Curve (QO340GFI)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 80A, Not Rated (7186)
- Square D Circuit Breakers