Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 20/15A, 1x1, 1x1 Pole, 120/240V AC
Mfr # QO2015
Zoro # G0842707
product price: $63.75
/ea
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 20/15A
- Number of Poles 1x1, 1x1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Tandem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO2015
- Zoro # G0842707
- UPC # 785901409649
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 19 mm |
Depth | 74 mm |
Height | 82 mm |
Max. Wire Size | 8 AWG (Cu/Al) |
Min. Wire Size | 14 AWG (Cu/Al) |
Wire Size | AWG 14 to AWG 8 copper or aluminium |
Description
QO and QOB one, two and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. This QO tandem mini circuit breaker has 1 one pole at 20A and 1 one pole at 15A for 120/240VAC. This unit provides 10kA breaking capacity and plug in mounting. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 5.90A, PK3 (CR123H680A)
- RIP-TIE Hook and Loop Cable Tie, 1/2"x6", Black (F-06-025-BK)
- IDEAL Twist On Wire Connector, 14-6 AWG, PK25 (30-454)
- SCHNEIDER ELECTRIC PENDANT STATION 600VAC 5A T-BW SPECIAL (9001BWAEQ3439G3)
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 2 Pole, 120/240V AC (QOU260VH)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 3 Pole, 240V AC (QOB320HID)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 2 Pole, 120/240V AC (QOM70VH)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120V AC (QO115CAFIC)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QO2100)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120V AC (QOB115AFI)
- SQUARE D Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC (HOM250C)
- Square D Circuit Breakers