Square D

Miniature Circuit Breaker, QO Series 20 A, 1 Pole, 120V AC (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Circuit Breakers

Key Features

  • Series QO
  • Amps 20 A
  • Number of Poles 1
  • AC Voltage Rating 120V AC
  • Circuit Breaker Type Combination Arc Fault Circuit Interrupter
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Frame Size 100A/QO
Width 0.75 in
Depth 2.91 in
Height 121 mm
Min. Wire Size 12 AWG (Al), 14 AWG (Cu)
Max. Wire Size 8 AWG
Length 4.75 in
Length (Straight Wireway) 4.75 in

Description

Miniature Circuit Breaker, Amps 20 A, AC Voltage Rating 120V AC, Circuit Breaker Type Combination Arc Fault Circuit Interrupter, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series QO, Phase Single, Series QO, Max. AIR Rating 10kA at 120V AC, For Use With QO Plug-On Neutral Load Centers, Terminal Connection Pressure plate, Frame Size 100A/QO, Length 4.75 in, Width 0.75 in, Depth 2.91 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products