Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 175A, 2 Pole, 120/240V AC
Mfr # QO2175
Zoro # G2572227
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 175A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO2175
- Zoro # G2572227
- UPC # 785901430520
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 100A/QO |
Width | 1.5 in |
Depth | 2.91 in |
Height | 3.5 in |
Max. Wire Size | 300 MCM |
Min. Wire Size | 1/0 AWG |
Length (Straight Wireway) | 3.5 in |
Length | 3.5 in |
Description
Miniature Circuit Breaker, Amps 175 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating 48V DC, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series QO, Phase Single, Series QO, Max. AIR Rating 10kA at 120/240V AC, For Use With QO Load Centers and NQ Panelboards, Terminal Connection Lug, Frame Size 100A/QO, Length 3.5 in, Width 1.5 in, Depth 2.91 in, Min. Operating Temp. 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Masonry Box, Box Accessory, 5 Gang, Steel, Electrical Box (699)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Gray (DR20GRYTR)
- HUBBELL 20/30A Twist-Lock Shroud 2P 3W WT (HBLSS3)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0320" Dia, UL1007, 300 Volts (20UL1007STRKIT10COLOR100)
- SQUARE D Miniature Circuit Breaker, HOM Series 40A, 1 Pole, 120/240V AC (HOM140)
- SQUARE D Miniature Circuit Breaker, EDB Series 30A, 3 Pole, 277/480V AC (EDB34030)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 2 Pole, 120/240V AC, A Curve (HOM215GFI)
- SQUARE D Molded Case Circuit Breaker, HJA Series 60A, 3 Pole, 600V AC (HJA36060U33X)
- SQUARE D Miniature Circuit Breaker, QOB Series 25A, 1 Pole, 120/240V AC (QOB125)
- SQUARE D Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (QO120VHDF)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 20A, 1 Pole, 120/240V AC (UBITBA120R)
- Square D Circuit Breakers