Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC
Mfr # QO215C
Zoro # G007904506
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 15A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO215C
- Zoro # G007904506
- UPC # 47569522161
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.5 in |
Depth | 2.91 in |
Height | 2.99 in |
Details
Item | Miniature Circuit Breaker |
Series | QO |
Amps | 15A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120/240V AC |
Terminal Connection | Pressure Plate |
DC Voltage Rating | Not Rated |
Description
Square D, 15A Double Pole Breaker, 120240V, 2 Space Required, For Square D QO Load Centers, Carded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Overload Rely, 6 to 25A, Class 5/10/20/30 (3RB31234QB0)
- SCHNEIDER ELECTRIC Mushroom Head Push Button, 30 mm, SPDT, Red (9001KR9P38RH13)
- PANDUIT Wire Duct, Narrow Slot, White, 1.75 W x 3 D (F1.5X3WH6)
- POWER FIRST Splice Connector, Vinyl, Yellow, PK50 (4FRL5)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 1 Pole, 120/240V AC (QOB160)
- SQUARE D Miniature Circuit Breaker, EDB Series 15A, 2 Pole, 277/480V AC (EDB24015)
- SQUARE D Molded Case Circuit Breaker, BDA Series 70A, 3 Pole, 277/480V AC, B Curve (BDA34070Y)
- SQUARE D Miniature Circuit Breaker, HOM Series 70A, 2 Pole, 120/240V AC (HOM270CP)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120/240V AC (QOB120VH)
- SQUARE D Molded Case Circuit Breaker, LA Series 400A, 3 Pole, 600V AC (LA36400)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (BR260)
- Square D Circuit Breakers