Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120V AC
Mfr # QO115PCAFIC
Zoro # G407904748
product price: $116.99
/ea
Sold in multiples of 3 for $350.97
Free Shipping & Returns
$350.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Combination Arc Fault Circuit Interrupter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO115PCAFIC
- Zoro # G407904748
- UPC # 785901965282
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.75 in |
Depth | 2.91 in |
Height | 4.76 in |
Details
Item | Miniature Circuit Breaker |
Series | QO |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Type | Combination Arc Fault Circuit Interrupter |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120V AC |
Terminal Connection | Pressure Plate |
DC Voltage Rating | Not Rated |
Description
QO, 15A Single Pole Circuit Breaker, 1 Space Per Pole, Plug On Neutral Combination Arc Fault Circuit Interrupters CAFI, 120V, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Switch, Igniton Mom, 4 Position (82-2235)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA29A1)
- ILSCO Aluminum Neutral Bar Connector, Conducto (NBAS-012-2-A-EC)
- ZORO SELECT Locking Plug, Blk/White, 120/208VAC, 2.0 HP (72120NP)
- SQUARE D Molded Case Circuit Breaker, HGL Series 50A, 3 Pole, 600V AC (HGL36050)
- SQUARE D Miniature Circuit Breaker, HOM Series 125A, 2 Pole, 120/240V AC (HOM2125CP)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 1 Pole, 120/240V AC (HOM150)
- SQUARE D Miniature Circuit Breaker, QOU Series 70A, 3 Pole, 120/240V AC (QOU370)
- SQUARE D Molded Case Circuit Breaker, JGL Series 225A, 3 Pole, 600V AC (JGL36225)
- SQUARE D Molded Case Circuit Breaker, BDA Series 20A, 3 Pole, 347/600V AC, B Curve (BDA36020)
- GE Molded Case Circuit Breaker, THQL Series 15A, 2 Pole, 120/240V AC (THQL2115)
- Square D Circuit Breakers