Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120V AC
Mfr # QO115CAFIC
Zoro # G407904526
product price: $112.99
/ea
Sold in multiples of 3 for $338.97
Free Shipping & Returns
$338.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Combination Arc Fault Circuit Interrupter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO115CAFIC
- Zoro # G407904526
- UPC # 785901610441
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 0.75 in |
Depth | 2.91 in |
Height | 4.76 in |
Details
Item | Miniature Circuit Breaker |
Series | QO |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Type | Combination Arc Fault Circuit Interrupter |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120V AC |
Terminal Connection | Pressure Plate |
DC Voltage Rating | Not Rated |
Description
QO, 15A, Single Pole, Combo Arc Fault Circuit Breaker, Provides Standard Overload Short Circuit Protection, 34 Format For Us In QO Brand Load Centers, 120240 Vac, 10,000 AIR, ULCSA Listed, Meets 2008 National Electrical Code For Series Parallel Arc Fault Protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060604G)
- LUTRON Wallbox Adaptor, White, 4-1/2 in. (PICO-WBX-ADAPT)
- EATON BUSSMANN Midget Fuse, SC Series, Time-Delay, 30A, 480V AC, 100kA at V AC, 10kA at V DC (BP/SC-30)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 50A, 3 Pole, 240/415/440V AC, C Curve (M9F42350)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120/240V AC (QOB220VH)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 2 Pole, 120/240V AC, A Curve (HOM230GFI)
- SQUARE D Molded Case Circuit Breaker, BJL Series 80A, 3 Pole, 347/600V AC, B Curve (BJL36080)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 2 Pole, 120/240V AC (QOU215B)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 3 Pole, 120/240V AC (QO350)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 1 Pole, 120/240V AC (HOM150)
- EATON Circuit Breaker, FAZ Series 6A, 1 Pole, 277/480V AC, C Curve (FAZ-C6/1-SP)
- Square D Circuit Breakers