Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120V AC, A Curve
Mfr # QO115GFICP
Zoro # G8636517
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Ground Fault Circuit Interrupter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # QO115GFICP
- Zoro # G8636517
- UPC # 47569522314
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 0.75 in |
Depth | 2.91 in |
Height | 4.13 in |
Max. Wire Size | 8 AWG (Cu), 8 AWG (Al) |
Min. Wire Size | 14 AWG (Cu), 12 AWG (Al) |
Details
Item | Miniature Circuit Breaker |
Series | QO |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Type | Ground Fault Circuit Interrupter |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120V AC |
Terminal Connection | Pressure Plate |
DC Voltage Rating | Not Rated |
Curve Type | A |
Standards | UL Listed, CSA |
Features | Mercury Free |
Interrupt Rating | 10 kA at 120V AC |
Description
The Square D by Schneider Electric QO Qwik-Gard 15 amp one-pole GFCI circuit breaker is intended for protection of entire branch circuits where damp-location shock hazards may exist, providing overload and short-circuit protection of your electrical system. The ANSI-certified and UL-listed unit is rated for 120 VAC and 10,000 AIR. All QO circuit breakers are equipped with the exclusive visi-trip indicator. When a QO visi-trip circuit breaker trips, the handle snaps to a midpoint position between in. off in. and on in. and a highly visible, red indicator easily identifies the tripped breaker. This enables you to easily distinguish which breaker has tripped in a load center that may contain up to 42 different circuit breakers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, White, 1.75 W x 4 D (F1.5X4WH6)
- DAYTON Raised Indicator Light, 12mm, 6V, Red (22NY84)
- EATON 2NC/2NO Limit Switch Receptacle (E50RB)
- NVENT HOFFMAN Screw-Cover, Type 1, 8.00x6.00x4.00, Ste (ASG8X6X4NK)
- SQUARE D Circuit Breaker, QOB Series 125A, 3 Pole, 240V AC (QOB3125SL)
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 2 Pole, 120/240V AC (QOU260)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO115AFI)
- SQUARE D Molded Case Circuit Breaker, BGL Series 15A, 3 Pole, 347/600V AC, B Curve (BGL36015)
- SQUARE D Molded Case Circuit Breaker, BDL Series 40A, 3 Pole, 347/600V AC, B Curve (BDL36040)
- SQUARE D Miniature Circuit Breaker, QO Series 90A, 3 Pole, 120/240V AC (QO390)
- SIEMENS Miniature Circuit Breaker, BL Series 70A, 3 Pole, 240V AC (B370)
- Square D Circuit Breakers