Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 150A, 2 Pole, 120/240V AC
Mfr # QOM2150VH
Zoro # G3383807
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 150A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QOM2150VH
- Zoro # G3383807
- UPC # 785901004059
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | QOM2 |
Width | 3.6 in |
Depth | 5.07 in |
Height | 5.59 in |
Max. Wire Size | 300 MCM |
Min. Wire Size | 4 AWG |
Length (Straight Wireway) | 5.6 in |
Length | 5.6 in |
Description
Miniature Circuit Breaker, Amps 150 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Main Breaker, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series QO, Phase Single, Series QOM, Max. AIR Rating 22kA at 120/240V AC, For Use With Homeline Load Center, QO Load Center, Terminal Connection Lug, Frame Size 100A/QO, Length 5.6 in, Width 3.6 in, Depth 5.07 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 5mm, NO (IG0328)
- LEVITON Wallplates P128 (86078)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #10 Stud PK100 (PV18-10R-CY)
- ECLIPSE TOOLS Locking Spade Terminal, 16-14 AWG, PK10 (902-431-10)
- SQUARE D Molded Case Circuit Breaker, HDL Series 50A, 3 Pole, 600V AC (HDL36050)
- SQUARE D Miniature Circuit Breaker, EJB Series 20A, 3 Pole, 277/480V AC (EJB34020)
- SQUARE D Molded Case Circuit Breaker, HDL Series 30A, 2 Pole, 600V AC (HDL26030)
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 2 Pole, 120/240V AC, A Curve (QOB250GFI)
- SQUARE D Miniature Circuit Breaker, QH Series 20A, 1 Pole, 120/240V AC (QH120)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20A, 1 Pole, 120/240V AC (HOMT2020CP)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 3 Pole, 120/240V AC (QOB315)
- Square D Circuit Breakers