Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 125A, 2 Pole, 120/240V AC
Mfr # QO2125VH
Zoro # G6756276
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 125A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type High Interrupting Capacity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO2125VH
- Zoro # G6756276
- UPC # 785901054948
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 100A/QO |
Width | 1.5 in |
Depth | 2.91 in |
Height | 3.5 in |
Min. Wire Size | 4 AWG |
Max. Wire Size | 2 AWG |
Length (Straight Wireway) | 3.5 in |
Length | 3.5 in |
Description
Miniature Circuit Breaker, Amps 125 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type High Interrupting Capacity, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series QO, Phase Single, Series QO, Max. AIR Rating 22kA at 120/240V AC, For Use With QO Load Centers and NQ Panelboards, Terminal Connection Pressure plate, Frame Size 100A/QO, Length 3.5 in, Width 1.5 in, Depth 2.91 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, LB, 1 In. (LB37)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 1000 (BT2I-M)
- PANDUIT 11.4" L Intermediate Cable Tie NAT PK 1000 (PLT3I-M)
- EATON Pilot Light Lens, 30mm, Red, Plastic (HT8LR)
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 3 Pole, 120/240V AC (QOB31001021)
- SQUARE D Miniature Circuit Breaker, QO Series 10A, 3 Pole, 120/240V AC (QO310)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 1 Pole, 120V AC, A Curve (QO130GFI)
- SQUARE D Miniature Circuit Breaker, QOB Series 125A, 3 Pole, 120/240V AC (QOB3125VH)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120CP)
- SQUARE D Molded Case Circuit Breaker, QBA Series 125A, 3 Pole, 240V AC (QBA32125)
- EATON Molded Case Circuit Breaker, EHD Series 50A, 3 Pole, 480V AC (EHD3050)
- Square D Circuit Breakers