Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 10A, 3 Pole, 120/240V AC
Mfr # QO310
Zoro # G2816055
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 10A
- Number of Poles 3
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO310
- Zoro # G2816055
- UPC # 785901477488
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 100A/QO |
Width | 2.24 in |
Depth | 2.91 in |
Height | 2.99 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 8 AWG |
Length (Straight Wireway) | 3.0 in |
Length | 3 in |
Description
Miniature Circuit Breaker, Amps 10 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 48V DC, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series QO, Phase Three, Series QO, Max. AIR Rating 10kA at 120/240V AC, For Use With QO Load Centers and NQ Panelboards, Terminal Connection Pressure plate, Frame Size 100A/QO, Length 3 in, Width 2.25 in, Depth 2.91 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND 3/4" W x 18" L Hook-and-Loop Black Reclosable Fastener Strap, 400 pk. (170774)
- EATON B-LINE Box and Conduit Hanger, Steel (BG812-S18)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 90A, 600V AC, Non-Indicating (DFJ-90)
- MI-T-M Receptacle Conduit, Use with Generators (32-0830)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 1 Pole, 120V AC, A Curve (QO125GFI)
- SQUARE D Molded Case Circuit Breaker, BDL Series 40A, 3 Pole, 347/600V AC, B Curve (BDL36040)
- SQUARE D Miniature Circuit Breaker, HOMT Series 15A, 1 Pole, 120/240V AC (HOMT1515CP)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 3 Pole, 120/240V AC (QO315)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC, A Curve (QO120VHGFI)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC, B Curve (QO115EPD)
- SIEMENS Combination Circuit Breaker, 20A, 1 Pole, 120V AC (QA120AFCN)
- Square D Circuit Breakers