Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC
Mfr # QOM100VH
Zoro # G3019046
product price: $65.85
/ea
$65.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series QO
- Amps 100A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard, Main Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QOM100VH
- Zoro # G3019046
- UPC # 785901004035
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | QOM1 |
Width | 5 in |
Depth | 3.46 in |
Height | 5.08 in |
Max. Wire Size | 2 AWG |
Min. Wire Size | 12 AWG |
Length (Straight Wireway) | 5.09 in |
Length | 5.09 in |
Description
Miniature Circuit Breaker, Amps 100 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Main Breaker, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series QO, Phase Single, Series QOM, Max. AIR Rating 22kA at 120/240V AC, For Use With Square D 125 Amp Single Phase Convertible Load Centers (QOM1 Frame Size), Terminal Connection Lug, Frame Size 100A/QO, Length 5.09 in, Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Twist-Lock Connector 3P 4W 250VAC L15-30R (HBL2723SW)
- WIEGMANN 304 Stainless Steel Sloped Enclosure, 16 in H, 16 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412161608CSSST)
- PANDUIT LOCATOR FOR CD-550 DIE USED IN CT-2300/S (CD-550LOC)
- MURR ELEKTRONIK M8 female 90° with cable, PVC 3x0.25 ye UL/CSA 5m (7000-08081-0100500)
- SQUARE D Miniature Circuit Breaker, QOB Series 10A, 1 Pole, 120/240V AC (QOB110)
- SQUARE D Miniature Circuit Breaker, EGB Series 60A, 3 Pole, 347/600V AC (EGB36060)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 2 Pole, 120V AC (QOB215SWN)
- SQUARE D Circuit Breaker, 9080GCB Series 3A, 1 Pole, 250V AC (9080GCB30)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 2 Pole, 120/240V AC, A Curve (HOM215GFI)
- SQUARE D Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120PDF)
- NOBLES/TENNANT Circuit Breaker, 30A, 250V AC (383725)
- Square D Circuit Breakers