Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC
Mfr # QO2100H
Zoro # G0566846
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 100A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO2100H
- Zoro # G0566846
- UPC # 785901096283
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 38 mm |
Depth | 74 mm |
Height | 89 mm |
Max. Wire Size | 2/0 AWG (Cu/Al) |
Min. Wire Size | 4 AWG (Cu/Al) |
Wire Size | AWG 4 to AWG 2/0 copper or aluminium |
Description
QO and QOB one, two and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. This 2 pole QO circuit breaker is rated at 100A at 120/240VAC. This unit provides 10kA breaking capacity and plug in mounting. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1-1/2 in., Straight, White (SHC1055)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2579SW000A)
- BLUE SEA SYSTEMS Circuit Breaker, 40A, 120V AC (2141)
- HOUSE MKG410CTS GFCI Receptacle Kit (HO1647545)
- SQUARE D Miniature Circuit Breaker, QOB Series 25A, 3 Pole, 120/240V AC (QOB325)
- SQUARE D Miniature Circuit Breaker, QOU Series 50A, 2 Pole, 120/240V AC (QOU250VH)
- SQUARE D Miniature Circuit Breaker, EGB Series 15A, 3 Pole, 347/600V AC (EGB36015)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC, A Curve (QO220GFI)
- SQUARE D Molded Case Circuit Breaker, BDA Series 30A, 3 Pole, 277/480V AC, B Curve (BDA34030Y)
- SQUARE D Miniature Circuit Breaker, QOB Series 25A, 2 Pole, 120/240V AC (QOB225)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 1 Pole, 120/240V AC (QOU115)
- Square D Circuit Breakers