Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QHB Series 20A, 3 Pole, 120/240V AC
Mfr # QHB320
Zoro # G0839399
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QHB
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Circuit Breaker Mounting Style Bolt On
- Max. AIR Rating 65kA at 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QHB320
- Zoro # G0839399
- UPC # 785901341666
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.50 in |
Depth | 2.91 in |
Height | 2.99 in |
Max. Wire Size | 8 AWG (Cu/Al) |
Min. Wire Size | 14 AWG (Cu/Al) |
Details
Item | Miniature Circuit Breaker |
Series | QHB |
Amps | 20A |
Number of Poles | 3 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Circuit Breaker Mounting Style | Bolt On |
Max. AIR Rating | 65kA at 120V AC |
Terminal Connection | Pressure Plate |
DC Voltage Rating | Not Rated |
Interrupt Rating | 65 kA at 120/240V AC |
Application | HACR rated Applications |
Standards | UL Listed, CSA |
Features | Mercury Free |
Product Type | Miniature Circuit Breaker 240V 20A |
Description
Miniature Circuit Breaker 240V 20A, Series QHB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse, FRN Series, Time-Delay, 25A, 250V AC, 20kA at 125V DC (FRN-R-25)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 4A, 600V AC, Non-Indicating (KTK-R-4)
- RACO Conn, Flex Ac/Mc, 90, Insul, 1", Mall Irn (3204)
- NATIONAL HARDWARE Hook And Eye Closure Ss (N348-409)
- SQUARE D Molded Case Circuit Breaker, QJP Series 125A, 2 Pole, 240V AC (QJP22125TM)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 3 Pole, 120/240V AC (QO350)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 1 Pole, 120/240V AC (QOB140)
- SQUARE D Molded Case Circuit Breaker, BDA Series 60A, 3 Pole, 277/480V AC, B Curve (BDA34060Y)
- SQUARE D Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (QO120VHDF)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 3 Pole, 120/240V AC (QOB320SWN)
- DAYTON Circuit Breaker, NDB2-63 C40/3 Series 40A, 3 Pole, 480V AC, C Curve (5ZVD0)
- Square D Circuit Breakers