Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, HOMT Series 20A, 2x1, 1x2 Pole, 120/240V AC
Mfr # HOMT2020250
Zoro # G0566609
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HOMT
- Amps 20A
- Number of Poles 2x1, 1x2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Quad Tandem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HOMT2020250
- Zoro # G0566609
- UPC # 785901377054
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 2 in |
Depth | 2.98 in |
Height | 3.13 in |
Max. Wire Size | 6 AWG (Cu/Al), 8 AWG (Al) |
Min. Wire Size | 14 AWG (Cu), 12 AWG (Al) |
Details
Item | Miniature Circuit Breaker |
Series | HOMT |
Amps | 20A |
Number of Poles | 2x1, 1x2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Quad Tandem |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
Standards | UL Listed |
Features | Mercury Free |
Application | HACR rated Applications |
Product Type | Miniature Circuit Breaker 120/240V 20A |
Description
Miniature Circuit Breaker 120/240V 20A, Series HOM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (PSG120E)
- TRIPP LITE Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (Smart1500RM2U)
- FAITH 20A Outdoor GFCI Outlets, WR and TR, Ground Fault Circuit Interrupter w/ Wall Plate, White (GLS-20ATRWR-RB)
- SIEMENS Overload Rely, 3 to 12A, Class 5/10/20/30 (3RB31234SB0)
- SQUARE D Circuit Breaker, 9080GCB Series 10A, 1 Pole, 250V AC (9080GCB100)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120CAFIC)
- SQUARE D Circuit Breaker, 9080GCB Series 3A, 1 Pole, 250V AC (9080GCB30)
- SQUARE D Circuit Breaker, HOM Series 25A, 2 Pole, 120/240V AC (HOM225CP)
- SQUARE D Miniature Circuit Breaker, HOM Series 25A, 1 Pole, 120/240V AC (HOM125)
- SQUARE D Miniature Circuit Breaker, HOM Series 35A, 2 Pole, 120/240V AC (HOM235CP)
- DAYTON Circuit Breaker, NDB2-63 B10/3 Series 10A, 3 Pole, 480V AC, B Curve (5ZUY4)
- Square D Circuit Breakers