Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, HOMT Series 20/50A, 2x1, 1x2 Pole, 120/240V AC
Mfr # HOMT2020250CP
Zoro # G008568097
product price: $98.19
/ea
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HOMT
- Amps 20/50A
- Number of Poles 2x1, 1x2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Quad Tandem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HOMT2020250CP
- Zoro # G008568097
- UPC # 785901394006
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 2 in |
Depth | 2.98 in |
Height | 3.13 in |
Min. Wire Size | 14 AWG (Cu), 12 AWG (Al) |
Max. Wire Size | 6 AWG (Cu/Al), 8 AWG (Al) |
Details
Item | Miniature Circuit Breaker |
Series | HOMT |
Amps | 20/50A |
Number of Poles | 2x1, 1x2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Quad Tandem |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
Standards | UL Listed |
Features | Mercury Free |
Application | HACR rated Applications |
Description
The Square D by Schneider Electric Homeline Quad-Pole Tandem Circuit Breaker consists of 2 single-pole, 20 Amp and 1 double-pole, 50 Amp breakers. Requiring only 2 pole spaces, it is used for overload and short-circuit protection of your electrical system. This breaker is compatible with Homeline load centers and CSED devices. The ANSI-certified and UL-listed unit is rated for 120/240 VAC and 10,000 AIR. Homeline circuit breakers are built with the same Square D brand quality you have come to expect at a price that makes them the best value in their class. Homeline circuit breakers are the best in class. Designed exclusively for the residential market, Homeline products offer everything you need to distribute electricity throughout your home.
- Homeline 2-20 Amp single-pole 1-50 Amp double-pole quad tandem circuit breaker
- Plug-on design, easy to install
- Compatible with Homeline load centers and CSED devices
- 120/240-Volt AC
- 10,000 AIR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR White Triplex Cable - 8/3 AWG - Flat - 100' (130910)
- ADVANTECH 16-Ch Source Type Di/O Module (ADAM-6052-D)
- LINEMASTER Heavy Duty Foot Switch, SPDT, Momentary, 125/250V AC, 13/2/4, 20, Cast Iron, Orange (531-SWH)
- HONEYWELL Cable Pull Safety Switch Single Head 1NO/1NC Gold Contacts 1/2NPT (1CPSA5)
- SQUARE D Miniature Circuit Breaker, QO Series 20/30A, 2x1, 2x1 Pole, 120/240V AC (QO20303020)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 1 Pole, 120/240V AC (QO140CP)
- SQUARE D Molded Case Circuit Breaker, HJA Series 30A, 3 Pole, 600V AC (HJA36030)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120/240V AC, A Curve (QOB220GFI)
- SQUARE D Miniature Circuit Breaker, QO Series 150A, 2 Pole, 120/240V AC (QOM2150VH)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 3 Pole, 208/120V AC, A Curve (QO340GFI)
- SQUARE D Miniature Circuit Breaker, QOB Series 35A, 2 Pole, 120/240V AC (QOB235)
- Square D Circuit Breakers