Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, HOMT Series 15A, 1 Pole, 120/240V AC
Mfr # HOMT1515
Zoro # G2544866
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HOMT
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Tandem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HOMT1515
- Zoro # G2544866
- UPC # 785901065388
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 100A/HOM |
Width | 1 in |
Depth | 2.98 in |
Height | 3.13 in |
Max. Wire Size | 8 AWG |
Min. Wire Size | 14 AWG |
Length (Straight Wireway) | 3.13 in |
Wire Size | 1 x AWG 14 to AWG 8 ( aluminium/copper ) |
Length | 3.13 in |
Description
Miniature Circuit Breaker, Amps 15 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Tandem, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series HOM, Phase Single, Series HOM, Max. AIR Rating 10kA at 120/240V AC, For Use With Homeline Load Center, Terminal Connection Lug, Frame Size 100A/HOM, Length 3.13 in, Width 1 in, Depth 2.98 in, Min. Operating Temp. 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .19-.25", 1/2", Nylon (SHC2021CR)
- ZORO SELECT Barrier Strip, 20A, 12 Pole, 300VAC (6YH99)
- WIREMOLD Duplex Two Gang Cover Fitting, Gray, Steel (G4047BF)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., White (SHC1011CR)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 2 Pole, 120/240V AC, A Curve (HOM215GFI)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC (HOM115CAFIC)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 1 Pole, 120/240V AC (HOM150)
- SQUARE D Molded Case Circuit Breaker, JDA Series 200A, 3 Pole, 600V AC (JDA36200)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 3 Pole, 120/240V AC (QO370)
- SQUARE D Molded Case Circuit Breaker, HDL Series 30A, 3 Pole, 600V AC (HDL36030)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIA Type A Series 30A, 2 Pole, 120/240V AC (UBIA230NI)
- Square D Circuit Breakers