Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, HOM Series 40A, 2 Pole, 120/240V AC, A Curve
Mfr # HOM240GFI
Zoro # G2583533
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HOM
- Amps 40A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Ground Fault Circuit Interrupter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HOM240GFI
- Zoro # G2583533
- UPC # 785901303466
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 100A/HOM |
Width | 2 in |
Depth | 2.98 in |
Height | 3.13 in |
Min. Wire Size | 12 AWG (Al), 14 AWG (Cu) |
Max. Wire Size | 4 AWG (Al), 6 AWG (Cu) |
Length (Straight Wireway) | 3.13 in |
Length | 3.13 in |
Description
Miniature Circuit Breaker, Amps 40 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Ground Fault Circuit Interrupter (Class A - 5mA), Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series HOM, Phase Single, Series HOM, Max. AIR Rating 10kA at 120/240V AC, For Use With Homeline Load Center, Terminal Connection Screw Clamp, Frame Size 100A/HOM, Length 3.13 in, Width 2 in, Depth 2.98 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, PNP, 4 pin Micro, 1200 Hz (E57P-18UPN8-Q)
- RACO Mud Ring, Ring Accessory, 2 Gang, 885, Floor Box (885)
- MONOPRICE Ethernet Cable, Cat 6, Red, 25 ft. (2318)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 2 Dir, Maintained (XD4PA12)
- SQUARE D Molded Case Circuit Breaker, BDL Series 45A, 3 Pole, 347/600V AC, B Curve (BDL36045)
- SQUARE D Molded Case Circuit Breaker, BDA Series 60A, 3 Pole, 347/600V AC, B Curve (BDA36060)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QOH260)
- SQUARE D Molded Case Circuit Breaker, QBL Series 225A, 3 Pole, 240V AC (QBL32000S22)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 3 Pole, 120/240V AC (QO330VH)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120V AC (QOB115DF)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 1 Pole, 120/240V AC (HOM130)
- Square D Circuit Breakers