Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, HOM Series 30A, 2 Pole, 120/240V AC
Mfr # HOM2305219
Zoro # G0841185
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HOM
- Amps 30A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HOM2305219
- Zoro # G0841185
- UPC # 785901304272
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Min. Wire Size | 8 AWG (Cu/Al) |
Max. Wire Size | 2 AWG (Cu/Al) |
Wire Size | 1 x AWG 8 to AWG 2 ( aluminium/copper ) |
Details
Item | Miniature Circuit Breaker |
Series | HOM |
Amps | 30A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
Standards | UL Listed |
Features | Mercury Free |
Application | HACR rated Applications |
Product Type | Miniature Circuit Breaker 120/240V 30A |
Current Rating | 30 A |
Ratings | HACR rated |
Short Circuit Current Rating | 10 kA |
Voltage Rating | 120/240 V AC |
Tightening Torque | 35.40 lbf.in (4.0 N.m) 0.00 to 0.02 in² (2.5 to 10 mm²) (AWG 16 to AWG 14); 35.40 lbf.in (4.0 N.m) 0.01 to 0.03 in² (4 to 20 mm²) (AWG 12 to AWG 4) |
Ambient Air Temperature For Operation | 104°F (40°C) |
Description
Miniature Circuit Breaker 120/240V 30A, Series HOM
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK10 (PRT-S36FG-DA)
- ZORO SELECT 16 AWG 3 Conductor Carolprene Portable Cord 600V 25 ft. BK (E3696)
- TORK Spring-Wound Timer, Range 0 to 12 hr. (C512H)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 3 Pole, 120/240V AC (QO325)
- SQUARE D Miniature Circuit Breaker, QOB Series 80A, 3 Pole, 120/240V AC (QOB380VH)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220)
- SQUARE D Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (Q0120C)
- SQUARE D Molded Case Circuit Breaker, BGA Series 20A, 1 Pole, 347/600V AC, B Curve (BGA160201)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QOM2100MM)
- SIEMENS Circuit Breaker (3RV1011-1KA15)
- Square D Circuit Breakers