Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, HOM Series 30A, 2 Pole, 120/240V AC, A Curve
Mfr # HOM230GFIC
Zoro # G3306551
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HOM
- Amps 30A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Ground Fault Circuit Interrupter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HOM230GFIC
- Zoro # G3306551
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 2 in |
Depth | 2.98 in |
Height | 3.13 in |
Max. Wire Size | 4 AWG (Al), 6 AWG (Cu) |
Min. Wire Size | 12 AWG (Al), 14 AWG (Cu) |
Details
Item | Miniature Circuit Breaker |
Series | HOM |
Amps | 30A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Ground Fault Circuit Interrupter |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
Terminal Connection | Screw Clamps |
DC Voltage Rating | Not Rated |
Curve Type | A |
Application | HACR rated Applications |
Standards | UL Listed |
Features | Mercury Free |
Description
Homeline miniature circuit breakers are engineered and designed for fast installation and superior circuit protection. Homeline circuit breakers are designed to plug into Homeline load centers to provide circuit protection. This circuit breaker provides standard circuit protection and is HACR rated. This 2 pole circuit breaker with plug in mounting is rated 30A at 120/240 VAC. HOM breakers provide 10 kA breaking capacity. This Homeline ground fault circuit breakers provide overload and short circuit protection, combined with Class A ground fault protection. Class A denotes a ground fault circuit interrupter that will trip when a fault current to ground is 6 milliamperes or more. The electrical connection is a clamp terminal that will accept 2 wires. The clamp terminal will accept a wire range of 14 AWG to 8 AWG copper or aluminum wire. This circuit breaker has a height of 3.13 inches, a width of 1.0 inch and depth of 2.98 inches. HOM Homeline miniature circuit breakers are UL Listed. Circuit breaker is shipped in a clam package.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Raceway, PremisTrak, 5 ft., Office White (PT1ABC5)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Power On, Black (9001KN238)
- TELEMECANIQUE SENSORS Limit Switch Head, Wbbl Stick, Top, 5.06 In (ZCKE08)
- FUSION Lug Starter/Ground, 4 Crimp, Copper (6404D)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120/240V AC (QOB120VH)
- SQUARE D Molded Case Circuit Breaker, HDL Series 70A, 3 Pole, 600V AC (HDL36070)
- SQUARE D Molded Case Circuit Breaker, BDA Series 20A, 1 Pole, 277/480V AC, B Curve (BDA140201)
- SQUARE D Circuit Breaker, Homeline Series 20A, 2 Pole, 240V AC (34031)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 1 Pole, 120/240V AC (QOUR115)
- SQUARE D Molded Case Circuit Breaker, HDA Series 50A, 3 Pole, 600V AC (HDA36050)
- GE Miniature Circuit Breaker, THQC Series 20A, 1 Pole, 120/240V AC (THQC1120WL)
- Square D Circuit Breakers