Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, HOM Series 20A, 2 Pole, 120/240V AC
Mfr # HOM220CP
Zoro # G8628826
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HOM
- Amps 20A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # HOM220CP
- Zoro # G8628826
- UPC # 47569062766
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 2 in |
Depth | 2.98 in |
Height | 3.13 in |
Max. Wire Size | 8 AWG (Cu/Al), 10 AWG (Cu) |
Min. Wire Size | 14 AWG (Cu/Al), 14 AWG (Cu) |
Details
Item | Miniature Circuit Breaker |
Series | HOM |
Amps | 20A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
Terminal Connection | Clamp |
DC Voltage Rating | Not Rated |
Application | HACR rated Applications |
Standards | UL Listed |
Features | Mercury Free |
Description
The Square D by Schneider electric Homeline 20 amp two-pole circuit breaker is used for overload and short-circuit protection of your electrical system. This breaker is compatible with Homeline load centers and CSED devices. The ANSI-certified and UL-listed unit is rated for 120/240 VAC and 10000 air. Homeline circuit breakers are built with the same Square D brand quality you have come to expect at a price that makes them the best value in their class. Homeline circuit breakers are the best in class. Designed exclusively for the residential market
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECORA Decora Wallplate 2G Wht (80409-00W)
- MULBERRY Electrical Box, 24 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30583)
- MULTI-MAC Electrical Box Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM710C)
- LEVITON Receptacle (5262-GY)
- SQUARE D Miniature Circuit Breaker, EGB Series 15A, 3 Pole, 277/480V AC (EGB34015)
- SQUARE D Miniature Circuit Breaker, EJB Series 100A, 3 Pole, 277/480V AC (EJB34100)
- SQUARE D Molded Case Circuit Breaker, BDL Series 70A, 2 Pole, 347/600V AC, B Curve (BDL26070)
- SQUARE D Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120PDF)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC (HOM120CP)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 2 Pole, 120/240V AC (QOU230)
- EATON Miniature Circuit Breaker, GHB Series 15A, 2 Pole, 277/480V AC (GHB2015)
- Square D Circuit Breakers