Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC
Mfr # HOM120PCAFIC
Zoro # G9455998
product price: $73.75
/ea
$73.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HOM
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HOM120PCAFIC
- Zoro # G9455998
- UPC # 785901976684
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 2.98 in |
Height | 3.13 in |
Min. Wire Size | 14 AWG (Cu/Al), 14 AWG (Cu) |
Max. Wire Size | 8 AWG (Cu/Al), 10 AWG (Cu) |
Details
Item | Miniature Circuit Breaker |
Series | HOM |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Type | Standard |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
Terminal Connection | Clamp |
DC Voltage Rating | Not Rated |
Features | Mercury Free |
Standards | UL Listed |
Application | HACR rated Applications |
Description
Square D Homeline 20 amp 1-pole Plug-On-Neutral Combination Arc Fault Circuit Interrupters (CAFI) helps keep people and property safe from the effects of dangerous arcing. These arcs typically occur out of sight inside walls or electrical devices day or night. Designed for reliability the Homeline Plug-on Neutral CAFI Circuit Breaker connects directly to the neutral bar providing a time and labor-saving installation. Several advantages from the Plug-on Neutral design are fewer connections which lead to faster installation and an innovative neutral clip eliminates pigtails which in turn frees gutter space. The Square D CAFI circuit breaker uses a state-of-the-art Arc Detection Technology to continuously monitor the circuit and quickly turn-off the power (trip) when a dangerous condition is detected. Best of all this technology is combined with Square D's robust and reliable short circuit/overload protection systems in a small compact package. Engineered for Value and built for Quality the market leading Square D brand Homeline Combination Arc Fault Circuit Interrupter combine time-tested performance with state-of-the-art technology to provide one of the safest circuit breakers available today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct Cover, Hinging, White, L 6 Ft (HC2WH6)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (HPS)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator with Contact, 22 mm, 1NO/1NC, Rectangle (XB5AW73731B5)
- RACO Compression Coupling, 2-7/8" L, 2" Conduit (2928RT)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (QO250CP)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230PL)
- SQUARE D Circuit Breaker, HOMT Series 15A, 1 Pole, 120/240V AC (HOMT1515CP)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 3 Pole, 120/240V AC (QOB320)
- SQUARE D Miniature Circuit Breaker, HOM Series 150A, 2 Pole, 120/240V AC (HOM2150)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC (QOB360VH1021)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 1 Pole, 120/240V AC (QO160)
- Square D Circuit Breakers