Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC
Mfr # HOM120CAFIC
Zoro # G8660378
product price: $70.35
/ea
$70.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series HOM
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HOM120CAFIC
- Zoro # G8660378
- UPC # 785901477150
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 2.98 in |
Height | 3.13 in |
Max. Wire Size | 8 AWG (Cu/Al), 10 AWG (Cu) |
Min. Wire Size | 14 AWG (Cu/Al), 14 AWG (Cu) |
Details
Item | Miniature Circuit Breaker |
Series | HOM |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Type | Standard |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
Terminal Connection | Clamp |
DC Voltage Rating | Not Rated |
Features | Mercury Free |
Standards | UL Listed |
Application | HACR rated Applications |
Description
The Square D by Schneider Electric Homeline 20 amp One-Pole Combination Arc-Fault Circuit Interrupting (CAFCI) Circuit Breaker is for use to help protect your wires from arcing faults and is intended for overload and short-circuits protection of your electrical system. Now standard in all Square D brand CAFCI circuit breakers Time-Saver Diagnostics provide advanced trip indication technology helping identify the type of fault that has occurred faster. Time-Saver Diagnostics helps take away the guess work and provides diagnostic assistance by identifying the type of fault that last occurred. It saves money by reducing troubleshooting time simple to use accurate and reliable. Homeline circuit breakers are built with the same Square D brand quality you have come to expect at a price that makes them the best value in their class. Homeline circuit breakers are the best in class. Designed exclusively for the residential market Homeline products offer everything you need to distribute electricity throughout your home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 22-18 AWG Nylon Ring Terminal 1/4" Stud PK100 (PN18-14R-C)
- TOWER MANUFACURING In – Line Triple Tap Auto Reset 15 Amps 50FT (30438303-01)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1500 sq ft, White (ATP1500C)
- NVENT HOFFMAN Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12; 13, Non Hinged Clamp (A806LP)
- SQUARE D Miniature Circuit Breaker, QO Series 30/20A, 1x1, 1x1 Pole, 240V AC (QO3020)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC, A Curve (QO215GFI)
- SQUARE D Miniature Circuit Breaker, HOM Series 40A, 1 Pole, 120/240V AC (HOM140CP)
- SQUARE D Molded Case Circuit Breaker, BDA Series 20A, 3 Pole, 347/600V AC, B Curve (BDA36020)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 1 Pole, 120/240V AC (HOM130)
- SQUARE D Molded Case Circuit Breaker, HGL Series 100A, 3 Pole, 600V AC (HGL36100)
- SQUARE D Miniature Circuit Breaker, QH Series 20A, 2 Pole, 120/240V AC (QH220)
- Square D Circuit Breakers