Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC
Mfr # HOM120HM
Zoro # G3510529
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HOM
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HOM120HM
- Zoro # G3510529
- UPC # 785901077497
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 2.98 in |
Height | 3.13 in |
Max. Wire Size | 8 AWG (Cu/Al), 10 AWG (Cu) |
Min. Wire Size | 14 AWG (Cu/Al), 14 AWG (Cu) |
Details
Item | Miniature Circuit Breaker |
Series | HOM |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
Terminal Connection | Clamp |
DC Voltage Rating | Not Rated |
Application | HACR rated Applications |
Features | Mercury Free |
Standards | UL Listed |
Product Type | Miniature Circuit Breaker 120/240V 20A |
Description
Miniature Circuit Breaker 120/240V 20A, Series HOM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE One Hole Conduit Strap, Stainless Steel (S620001S00)
- TRIPP LITE PDU, 20A, 16 Outlet, 12 ft, Black (PDUMH20AT)
- SQUARE D Miniature Circuit Breaker, QOU Series 10A, 2 Pole, 120/240V AC (QOU210)
- LEVITON Wall Plate Decora 2G Blk (80409-00E)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (QO250CP)
- SQUARE D Miniature Circuit Breaker, QO Series 200A, 2 Pole, 120/240V AC (QOM2200MVH)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 3 Pole, 120/240V AC (QO3501021)
- SQUARE D Molded Case Circuit Breaker, QBL Series 225A, 3 Pole, 240V AC (QBL32225)
- SQUARE D Molded Case Circuit Breaker, QDA Series 200A, 3 Pole, 240V AC (QDA32200)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120PCAFIC)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC, A Curve (QO120GFICP)
- Square D Circuit Breakers