Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC
Mfr # HOM120CP
Zoro # G706875084
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HOM
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HOM120CP
- Zoro # G706875084
- UPC # 47569062711
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 2.98 in |
Height | 3.13 in |
Min. Wire Size | 14 AWG (Cu/Al), 14 AWG (Cu) |
Max. Wire Size | 8 AWG (Cu/Al), 10 AWG (Cu) |
Details
Item | Miniature Circuit Breaker |
Series | HOM |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
Terminal Connection | Clamp |
DC Voltage Rating | Not Rated |
Application | HACR and Switching Duty rated Applications |
Standards | UL Listed |
Features | Mercury Free |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 3.9", 7.9" & 11.8" L Cable Tie Kit BK PK 650 (40J772)
- APC Line Interactive UPS, 70 VA, 6 Outlets, Out: 120V AC , In:120V AC (BR700G)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (PV10-10R-L)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS212BLPAM12)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 1 Pole, 120V AC, A Curve (QOB130GFI)
- SQUARE D Molded Case Circuit Breaker, LAL Series 200A, 3 Pole, 600V AC (LAL36200MB)
- SQUARE D Miniature Circuit Breaker, QO Series 10A, 1 Pole, 120/240V AC (QO110)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 3 Pole, 240V AC (QOB320HID)
- SQUARE D Miniature Circuit Breaker, QOU Series 45A, 3 Pole, 120/240V AC (QOU345)
- SQUARE D Miniature Circuit Breaker, HOM Series 125A, 2 Pole, 120/240V AC (HOM2125CP)
- BLUE SEA SYSTEMS Circuit Breaker, 5A, 1 Pole, 240V AC (7454)
- Square D Circuit Breakers