Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC
Mfr # HOM115PCAFI
Zoro # G3302589
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HOM
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Combination Arc-Fault and Ground Fault Circuit Interrupter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HOM115PCAFI
- Zoro # G3302589
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 2.98 in |
Height | 3.13 in |
Max. Wire Size | 8 AWG (Cu/Al), 10 AWG (Cu) |
Min. Wire Size | 14 AWG (Cu/Al), 14 AWG (Cu) |
Details
Item | Miniature Circuit Breaker |
Series | HOM |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Type | Combination Arc-Fault and Ground Fault Circuit Interrupter |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
Terminal Connection | Screw Clamps |
DC Voltage Rating | Not Rated |
Application | HACR rated Applications |
Standards | UL Listed |
Features | Mercury Free |
Description
Homeline miniature circuit breakers are engineered and designed for fast installation and superior circuit protection. Homeline circuit breakers are designed to plug into Homeline load centers to provide circuit protection. This circuit breaker provides standard circuit protection and is HACR rated. This 1 pole circuit breaker with plug in mounting is rated 15A at 120/240 VAC. HOM breakers provide 10 kA breaking capacity. Homeline combination arc fault circuit interrupters provide overload and short circuit protection, plus arc fault protection in accordance with the NEC and UL1699. This breaker has a plug on neutral. The electrical connection is a clamp terminal that will accept 2 wires. The clamp terminal will accept a wire range of 14 AWG to 8 AWG copper or aluminum wire. This circuit breaker has a height of 3.13 inches, a width of 1.0 inch and depth of 2.98 inches. HOM Homeline miniature circuit breakers are UL Listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 100 ft. 12/3 3-Outlet Lighted Extension Cord SJTOW (4GAC6)
- LEGRAND Connection Cover, Ivory, Steel, Covers (V506)
- MONOPRICE Rack Bracket, 5.7in.Hx7.2in.Wx4in.D (8624)
- ROBOREELS Pendant Cable Reel, PP Housing Material (F-30-0310-CCN)
- SQUARE D Miniature Circuit Breaker, EJB Series 20A, 3 Pole, 277/480V AC (EJB34020)
- SQUARE D Miniature Circuit Breaker, QO Series 35A, 3 Pole, 120/240V AC (QO335)
- SQUARE D Molded Case Circuit Breaker, HDL Series 50A, 2 Pole, 600V AC (HDL26050)
- SQUARE D Molded Case Circuit Breaker, BJA Series 15A, 1 Pole, 347/600V AC, B Curve (BJA160151)
- SQUARE D Miniature Circuit Breaker, EGB Series 15A, 3 Pole, 277/480V AC (EGB34015)
- SQUARE D Miniature Circuit Breaker, EDB Series 45A, 1 Pole, 277V AC (EDB14045)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 2 Pole, 120/240V AC (QOB215VH)
- Square D Circuit Breakers